6 C 180 F
Description
6 C 180 F V-BELT SHEAVE ; 6 GROOVES 18.4" OD BUSHED
Part # 6 C 180 F
BDI # 622339
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581413
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
4 8V 1250 F
Description
4 8V 1250 F V-BELT SHEAVE ; 4 GROOVES 12-1/2" OD BUSHED
Part # 4 8V 1250 F
BDI # 619359
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581684
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
8 5V 1090 F
Description
8 5V 1090 F V-BELT SHEAVE ; 8 GROOVES 10.9" OD BUSHED
Part # 8 5V 1090 F
BDI # 624268
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580237
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8