CMW10012X25
Description
CMW10012X25 CONVEYOR PULLEY ; 10X12 MD WING XT25 LESS BSH
Part # CMW10012X25
BDI # 17796523
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18022X25
Description
CMW18022X25 CONVEYOR PULLEY ; 18X22 MD WING XT25 LESS BSH
Part # CMW18022X25
BDI # 17796901
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2038X25L3H
Description
CMES2038X25L3H CONVEYOR PULLEY ; 20X38 MES DRUM XT25 3/8 HBL
Part # CMES2038X25L3H
BDI # 22930304
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2038X25L3D
Description
CMES2038X25L3D CONVEYOR PULLEY ; 20X38 MES DRUM XT25 3/8 DGL
Part # CMES2038X25L3D
BDI # 22930300
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2038X25L3
Description
CMES2038X25L3 CONVEYOR PULLEY ; 20X38 MES DRUM XT25 3/8 PL
Part # CMES2038X25L3
BDI # 22930296
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed