24H100
Description
24H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 24H100
BDI # 617768
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573660
Pitch Diameter - Millimeter:
97.02
P24-5M-15AL
Description
P24-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821018
BDI # 1125556
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
P24-8M-30 X 1/2 MPB
Description
P24-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY
Part # P248M30MPB
BDI # 989133
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30