Y-80S-SDS

COMPARE

Y-80S-SDS

Description
Y-80S-SDS EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038795

BDI # 397493

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY