Page 1 of 5

Next

Compare
PHS 083-1A26

COMPARE

PHS 083-1A26

Description
PHS 083-1A26 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A26

BDI # 1284954

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.148

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.378
Pitch Diameter - Millimeter: 105.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 083-1A57

COMPARE

PHS 083-1A57

Description
PHS 083-1A57 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A57

BDI # 1284969

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.076

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.343
Pitch Diameter - Millimeter: 230.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 083-1A54

COMPARE

PHS 083-1A54

Description
PHS 083-1A54 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A54

BDI # 1284968

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.6

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.819
Pitch Diameter - Millimeter: 218.43
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 083-1A70

COMPARE

PHS 083-1A70

Description
PHS 083-1A70 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A70

BDI # 1284972

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.144

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.378
Pitch Diameter - Millimeter: 283.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 083-1A35

COMPARE

PHS 083-1A35

Description
PHS 083-1A35 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A35

BDI # 1284960

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.578

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.811
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY