10BTB22H
Description
10BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB22H
BDI # 613893
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569811
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
PHS 10B-1DSA22
Description
PHS 10B-1DSA22 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1DSA22
BDI # 1285607
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
PHS 10B-1TBH22
Description
PHS 10B-1TBH22 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH22
BDI # 1285645
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
PHS 10B-1BH22
Description
PHS 10B-1BH22 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH22
BDI # 1285518
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore