Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Triplex Type
Global Part Number GPN:
571059
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
RS16B-3-OL
Description
RS16B-3-OL CHAIN LINK ; 16B-3 CHAIN 1MM CHAIN PITCH COTTERED
Part # RS16B-3OL
BDI # 1405830
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-3
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602857
RS16B-3-CL
Description
RS16B-3-CL CHAIN LINK ; 16B-3 1MM CHAIN PITCH SPRING CLIP
Part # RS16B-3CL
BDI # 1405829
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602827
Chain Series:
Standard
Internal Special Features:
No
PHS 16B-3BH19
Description
PHS 16B-3BH19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-3BH19
BDI # 24759245
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
PHS 16B-3BH23
Description
PHS 16B-3BH23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-3BH23
BDI # 24759249
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore