D40B19H

COMPARE

D40B19H

Description
D40B19H ROLLER CHAIN SPROCKET ; 1/2" P 19T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B19H

BDI # 607741

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 3.038
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.292
Other Features: Duplex Type
Global Part Number GPN: 30596
Pitch Diameter - Millimeter: 77.16
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY