Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Synergy Series
CF 1 S
Description
CF 1 S CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100110000
BDI # 1402429
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20674
35 RIV 10FT
Description
35 RIV 10FT ROLLER CHAIN ; 35 3/8" PITCH 10FT/BOX RIVETED 1 STRAND
Part # 35A1X10FT
BDI # 17281497
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
620 10ML IDH 234772
Description
620 10ML IDH 234772 ANAEROBIC RETAINER ; 62015 10ML
Part # 234772
BDI # 1056083
Features
Other Features:
Anaerobic Cure | Food Grade | Viscosity 8500 CP | Temperature Range -54 To 232 Deg C
Container Type:
Bottle
Typical Use:
Cylindrical Press and Slip Fit High Temperature
Texture:
Liquid
Color:
Green
Product Name:
Retaining Compound
Product Type:
Cylindrical Part
641 10ML IDH 233546
Description
641 10ML IDH 233546 RETAINING COMPOUND ; 28802
Part # 233546
BDI # 1055965
Features
Other Features:
Anaerobic Cure | Food Grade | Viscosity 525 CP | Temperature Range -54 To 149 Deg C
Container Type:
Bottle
Typical Use:
Cylindrical Press and Slip Fit Medium Strength
Texture:
Liquid
Color:
Yellow
Product Name:
Retaining Compound
Product Type:
Cylindrical Part