E30 ELEMENT OMEGA 7300035

COMPARE

E30 ELEMENT OMEGA 7300035

Description
E30 ELEMENT OMEGA 7300035 ; W/CAP

REXNORD

Part # 9648550

BDI # 18143286

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : In stock
Loading Price
QTY
7222-B-XL-MP-UA

COMPARE

7222-B-XL-MP-UA

Description
7222 B MP UA ; ANGULAR CONTACT BALL BEARING

FAG

Part # 7222-B-XL-MP-UA

BDI # 1151889

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235544
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6222/C3S1

COMPARE

6222/C3S1

Description
6222/C3S1 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 6222/C3S1

BDI # 1269232

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove | Heat Stabilized Less Than 200 Deg C
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LL735410-2

COMPARE

LL735410-2

Description
LL735410-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 8-1/2" OD 19/32" WD

TIMKEN

Part # LL735410-20024

BDI # 1363740

Features

Component: Cup
Width - Millimeter: 15.088
Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Outside Diameter - Millimeter: 215.9

Other Features: Light Duty
Global Part Number GPN: 645895
Precision Class: Standard
Width - Inch: 0.594
Basic Number: LL735410

Price Inventory : Available to order
Loading Price
QTY
23124 CC/C3W33

COMPARE

23124 CC/C3W33

Description
23124 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 120MMB 200MMOD 62MM WID

SKF

Part # 23124 CC/C3W33

BDI # 1418950

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY