Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug with Cover | In/Out Position
Overall Length - Inch:
4.331
Voltage:
24 VDC
Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.134
Voltage:
24 VDC
NAV4000-N04-5DZ
Description
NAV4000-N04-5DZ ; SOFT START VALVE
Part # NAV4000-N04-5DZ
BDI # 17852813
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.4/4.2 Cv Factor | Air Fluid | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
4.094
Voltage:
24 VDC
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor | DIN Terminal With Surge Voltage Suppressor
Overall Length - Inch:
2.795
Voltage:
24 VDC
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | DIN Terminal With Surge Voltage Suppressor
Overall Length - Inch:
3.74
Voltage:
24 VDC