5 5V 1320 E
Description
5 5V 1320 E V-BELT SHEAVE ; 5 GROOVES 13.2" OD BUSHED
Part # 5 5V 1320 E
BDI # 621039
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580777
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
5 5V 1030 E
Description
5 5V 1030 E V-BELT SHEAVE ; 5 GROOVES 10.3" OD BUSHED
Part # 5 5V 1030 E
BDI # 621030
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581242
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.28
Outside Diameter - Millimeter:
286.512
Other Features:
Split Taper Bushing | Web Style | Type 6
Global Part Number GPN:
14858
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
5
5 B 58 SK
Description
5 B 58 SK V-BELT SHEAVE ; 5 GROOVES 6.15" OD BUSHED
Part # 5 B 58 SK
BDI # 620930
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581008
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
5 C 160 E
Description
5 C 160 E V-BELT SHEAVE ; 5 GROOVE C BELT 16.4" OD BUSHED
Part # 5 C 160 E
BDI # 620960
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580274
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5