3/8IN DOUBLE SPLIT COLLAR
Description
2SC3/8 SHAFT COLLAR ; TWO PIECE SPLIT
Part # 2SC3/8
BDI # 18290225
2155-3/4X22FT
Description
2155-3/4X22FT TEMFLEX RBR SPLICING TAPE ; BLACK WITH LINER 3/4" X 22'
Part # 7000089970
BDI # 1395573
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SY 1.15/16 FM
Description
SY 1.15 /16 FM PILLOW BLK BALL BRG ; 49.213MM BORE 57.2MM BASE-CENTER HEIGHT
Part # SY 1.15/16 FM
BDI # 1265268
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row
Global Part Number GPN:
501301
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2