43312-2
Description
43312-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/8" OD 11/16" WD
Part # 43312-2
BDI # 1342923
Features
Component:
Cup
Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Outside Diameter - Millimeter:
79.375
Global Part Number GPN:
649772
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
43312
35TAC72CSUHPN7
Description
35TAC72CSUHPN7 BALL SCREW SUPPORT BRG ; 35MM BORE 72MM OD 15MM W
Part # 35TAC72CSUHPN7
BDI # 20520438
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No