TA03061 /SET
Description
TA03061 GROUND THREAD HAND TAP SET ; 6-32 NC HSS
Part # TA03061
BDI # 18470554
35 RIV 10FT
Description
35 RIV 10FT ROLLER CHAIN ; 35 3/8" PITCH 10FT/BOX RIVETED 1 STRAND
Part # 35A1X10FT
BDI # 17281497
Features
Roller Width - Inch:
0.184
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Steel
Roller Material:
Steel
Chain Series:
Standard
Internal Special Features:
No
620 10ML IDH 234772
Description
620 10ML IDH 234772 ANAEROBIC RETAINER ; 62015 10ML
Part # 234772
BDI # 1056083
Features
Other Features:
Anaerobic Cure | Food Grade | Viscosity 8500 CP | Temperature Range -54 To 232 Deg C
Container Type:
Bottle
Typical Use:
Cylindrical Press and Slip Fit High Temperature
Texture:
Liquid
Color:
Green
Product Name:
Retaining Compound
Product Type:
Cylindrical Part