Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
25.4
Other Features:
Web Style
Global Part Number GPN:
582254
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
50BS13HT 1 3/16
Description
50BS13HT 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS13HT 1 3/16
BDI # 621271
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33717
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
Features
Belt Diameter - Inch:
0.563
Belt Type:
Solid
Belt Length - Millimeter:
5334
Belt Length - Inch:
210
Inch - Metric:
Inch
Belt Diameter - Millimeter:
14.3
Belt Style:
Endless Round
CF 1 S
Description
CF 1 S CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100110000
BDI # 1402429
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20674
SK 1 11/16
Description
SK 1 11/16 QD BUSHING ; 1-11/16" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 1 11/16
BDI # 611022
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Global Part Number GPN:
465443
Bushing Series:
SK