FWB-718-150-B5-G
Description
FWB-718-150-B5-G WORM SPEED REDUCER ; NON RETURNABLE PARL SHFT RIGHT ANGLE
Part # 45222
BDI # 21430826
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.28