305803 C-2Z

COMPARE

305803 C-2Z

Description
305803 C-2Z CAM FOLLOWER BEARING ; 47MM ROLL DIA 17.5MM ROLL WD 17MM BORE

SKF

Part # 305803 C-2Z

BDI # 1422009

Features

Roller Width - Inch: 0.689
Roller Width - Millimeter: 17.5
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY