6205-2RSHNR
Description
6205-2RSHNR DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6205-2RSHNR
BDI # 1414768
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
7616DLGTNTG18
Description
7616DLGTNTG18 PRECISION RADIAL BALL BRG ; 1IN ID X 2IN OD X 1.1875IN WD
Part # 7616DLGTNTG18
BDI # 17014247
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269728
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
5311CFFG
Description
MRC.5311CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 49.2MM WD
Part # MRC.5311CFFG
BDI # 663028
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256427
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5310MFFG
Description
MRC.5310MFFG ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 44.4MM WD
Part # MRC.5310MFFG
BDI # 663020
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256417
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5310MZZG
Description
MRC.5310MZZG ANG CONTACT BALL BRG ; DOUBLE ROW
Part # MRC.5310MZZG
BDI # 663024
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256422
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)