5310MFG1
Description
MRC.5310MFG1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5310MFG1
BDI # 663448
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256419
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5310MZZG
Description
MRC.5310MZZG ANG CONTACT BALL BRG ; DOUBLE ROW
Part # MRC.5310MZZG
BDI # 663024
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256422
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5310MFFG
Description
MRC.5310MFFG ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 44.4MM WD
Part # MRC.5310MFFG
BDI # 663020
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256417
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5311CFFG
Description
MRC.5311CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 49.2MM WD
Part # MRC.5311CFFG
BDI # 663028
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256427
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5311CZZ
Description
MRC.5311CZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 49.2MM WD
Part # MRC.5311CZZ
BDI # 663030
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256429
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)