Page 1 of 5

Next

Compare
5306MFFG

COMPARE

5306MFFG

Description
MRC.5306MFFG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # MRC.5306MFFG

BDI # 662956

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256344
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5305CZZG

COMPARE

5305CZZG

Description
MRC.5305CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMB 62MMOD 25.4MM WD

SKF

Part # MRC.5305CZZG

BDI # 662943

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256324
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5309CZZG

COMPARE

5309CZZG

Description
MRC.5309CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD

SKF

Part # MRC.5309CZZG

BDI # 663000

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256392
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5310MZZG

COMPARE

5310MZZG

Description
MRC.5310MZZG ANG CONTACT BALL BRG ; DOUBLE ROW

SKF

Part # MRC.5310MZZG

BDI # 663024

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256422
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5311CFFG

COMPARE

5311CFFG

Description
MRC.5311CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 49.2MM WD

SKF

Part # MRC.5311CFFG

BDI # 663028

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256427
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY