1209 EKTN9

COMPARE

1209 EKTN9

Description
1209 EKTN9 SELF ALIGNING BALL BRG ; 45MM BORE 85MM OD 19MM IR WD

SKF

Part # 1209 EKTN9

BDI # 1418606

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
1212 EKTN9/C3

COMPARE

1212 EKTN9/C3

Description
1212 EKTN9/C3 SELF ALIGNING BALL BRG

SKF

Part # 1212 EKTN9/C3

BDI # 1415132

Features

Enclosure: Open
Outer Race Width - Millimeter: 22
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2222 KM/C3

COMPARE

2222 KM/C3

Description
2222 KM/C3 SELF ALIGNING BALL BRG ; 110MM BORE 200MM OD 53MM IR WD

SKF

Part # 2222 KM/C3

BDI # 1267691

Features

Enclosure: Open
Outer Race Width - Millimeter: 53
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Cage Material: Brass
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY