F730-60-B5-J
Description
F730-60-B5-J WORM SPEED REDUCER ; NON-RETURNABLE 60:1 SOLID SHFT
Part # 60726
BDI # 175524
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343738
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.26
M1115018.00
Description
M1115018.00 DC GEARMOTOR ; 60:1 42RPM 22LBIN 1/17HP 25VDC
Part # M1115018
BDI # 557366
Features
Mounting Frame:
25-D
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Nominal Center Distance - Inch:
1
Other Features:
Permanent Magnet DC Motor | SCR Rated | Optional Base Mount | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.79
F726-60-B5-J
Description
F726-60-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 52052
BDI # 171565
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343687
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44