F710-20-B5-J

COMPARE

F710-20-B5-J

Description
F710-20-B5-J WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 59838

BDI # 175435

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 25.4
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343450
Mounting Method: Direct Mounted
Overall Length - Inch: 5.595

Price Inventory : Available to order
Loading Price
QTY
713-20-G

COMPARE

713-20-G

Description
713-20-G WORM SPEED REDUCER ; RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 51615

BDI # 171129

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343058
Mounting Method: Direct Mounted
Overall Length - Inch: 6.035

Price Inventory : Available to order
Loading Price
QTY
F726-20-B5-J

COMPARE

F726-20-B5-J

Description
F726-20-B5-J WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 52028

BDI # 171541

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343657
Mounting Method: Direct Mounted
Overall Length - Inch: 9.44

Price Inventory : Available to order
Loading Price
QTY
F713-20-B5-G

COMPARE

F713-20-B5-G

Description
F713-20-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C

BOSTON GEAR

Part # 51879

BDI # 171393

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343487
Mounting Method: Direct Mounted
Overall Length - Inch: 6.065

Price Inventory : Available to order
Loading Price
QTY
HF718-20-B5-H-P12

COMPARE

HF718-20-B5-H-P12

Description
HF718-20-B5-H-P12 WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 63017

BDI # 175837

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343993
Mounting Method: Direct Mounted
Overall Length - Inch: 7.44

Price Inventory : Available to order
Loading Price
QTY