5203SBKZZ
Description
5203SBKZZ ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SBKZZ
BDI # 663488
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256086
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6208 ZJEM
Description
6208 ZJEM DEEP GROOVE BALL BRG ; 40MMX80MMX18MM 1 METAL SHIELD
Part # 6208 ZJEM
BDI # 21480059
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2450
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
T201-904A4
Description
T201-904A4 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201-904A4
BDI # 1373750
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
5206SBZZ
Description
5206SBZZ ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 27MM WD
Part # 5206SBZZ
BDI # 662818
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256131
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6202/15.875-2LS/LT10
Description
6202/15.875-2LS/LT10 DEEP GRV BALL BRG ; 5/8" BORE 1.378" OD 0.433"
Part # 6202/15.875-2LS/LT10
BDI # 1269221
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Low Temperature Grease | -50 To 90 Deg C
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No