T201-904A4
Description
T201-904A4 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201-904A4
BDI # 1373750
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
50BS14HT 1 1/4
Description
50BS14HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1-1/4" BORE
Part # 50BS14HT 1 1/4
BDI # 621283
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33999
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
6208 ZJEM
Description
6208 ZJEM DEEP GROOVE BALL BRG ; 40MMX80MMX18MM 1 METAL SHIELD
Part # 6208 ZJEM
BDI # 21480059
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2450
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
50BS18HT 1
Description
50BS18HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T HT 1" BORE
Part # 50BS18HT 1
BDI # 621364
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33187
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
MR 36 SS
Description
MR 36 SS NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-3/4" WID
Part # 5453630000
BDI # 347264
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23095
Self Aligning:
No