22LG075

COMPARE

22LG075

Description
22LG075 TIMING PULLEY ; 3/8" PITCH 22 TEETH L

BROWNING

Part # 1056282

BDI # 324984

Features

Pitch Diameter - Inch: 2.626
Flange Outside Diameter - Millimeter: 73.025
Inch - Metric: Inch
Outside Diameter - Inch: 2.596
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter: 66.7
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
8MX-22S-12

COMPARE

8MX-22S-12

Description
8MX-22S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181022

BDI # 1117355

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.294
Inch - Metric: Metric
Outside Diameter - Inch: 2.143
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P22-8M-20-1108

COMPARE

P22-8M-20-1108

Description
P22-8M-20-1108 ; POR TAPER LOCK SPROCKET

TB WOODS

Part # P228M20TL

BDI # 18383056

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 578211
Pitch Diameter - Millimeter: 56.02

Price Inventory : Available to order
Loading Price
QTY