5 C 160 E
Description
5 C 160 E V-BELT SHEAVE ; 5 GROOVE C BELT 16.4" OD BUSHED
Part # 5 C 160 E
BDI # 620960
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580274
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.28
Outside Diameter - Millimeter:
286.512
Other Features:
Split Taper Bushing | Web Style | Type 6
Global Part Number GPN:
14858
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
5
5 C 110 E
Description
5 C 110 E V-BELT SHEAVE ; 5 GROOVES 11.4" OD BUSHED
Part # 5 C 110 E
BDI # 620951
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581354
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
5/5V1130E
Description
5/5V1130E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 5/5V1130E
BDI # 652626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2
Global Part Number GPN:
583024
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
5/5V1180E
Description
5/5V1180E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 5/5V1180E
BDI # 652628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2
Global Part Number GPN:
582790
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5