PX90 TL 2517
Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB
Part # 010605
BDI # 239713
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.213
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
1008 7/8
Description
1008 7/8 TAPERED BUSHING ; 7/8" BORE 1.386" OD 7/8" LTB
Part # 1008 7/8
BDI # 614452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
463807
Bushing Series:
1008
6202160
Description
6202160 KEYLESS BUSHING ; 1-1/2" OD TRANTORQUE GT STEEL
Part # 6202160
BDI # 17282678
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
19.05
Length - Millimeter:
38.1
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.5 Inch Wrench Size
Length - Inch:
1.5
220 BLUE 10ML IDH 483618
Description
220 BLUE 10ML IDH 483618 THREADLOCKER ; 37388
Part # 483618
BDI # 1056490
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 20 CP | Torque Breakaway 85; Prevailing 170 In-Lbs
Container Type:
Bottle
Typical Use:
Small Screw
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength Wicking