IDWNM3611T

COMPARE

IDWNM3611T

Description
IDWNM3611T INVERTER AC MOTOR ; 3HP 184TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # IDWNM3611T

BDI # 128963

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY