Page 1 of 19

Next

Compare
26S30H

COMPARE

26S30H

Description
26S30H TIGEAR-2 REDUCER

DODGE

Part # 26S30H

BDI # 272844

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 348429
Mounting Method: Direct Mounted
Overall Length - Inch: 9.79

Price Inventory : Available to order
Loading Price
QTY
20Q20L14

COMPARE

20Q20L14

Description
20Q20L14 WORM GEAR REDUCER

DODGE

Part # 20Q20L14

BDI # 268000

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346807
Mounting Method: Direct Mounted
Overall Length - Inch: 8.47

Price Inventory : Available to order
Loading Price
QTY
F726-10-B9-J

COMPARE

F726-10-B9-J

Description
F726-10-B9-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 52022

BDI # 171535

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343651
Mounting Method: Direct Mounted
Overall Length - Inch: 9.88

Price Inventory : Available to order
Loading Price
QTY
26Q30H14

COMPARE

26Q30H14

Description
26Q30H14 WORM GEAR REDUCER

DODGE

Part # 26Q30H14

BDI # 272368

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 348121
Mounting Method: Direct Mounted
Overall Length - Inch: 9.37

Price Inventory : Available to order
Loading Price
QTY
BB483CN180TC/7.22A1ASI1.250X2.36

COMPARE

BB483CN180TC/7.22A1ASI1.250X2.36

Description
BB483CN180TC/7.22A1ASI1.250X2.36 ; HELICAL BEVEL REDUCER

DODGE

Part # B4C18S00722

BDI # 296853

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 10.922
Nominal Center Distance - Inch: 0.43
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 14.61

Price Inventory : Available to order
Loading Price
QTY