EM2558T-4

COMPARE

EM2558T-4

Description
EM2558T-4 GENERAL PURPOSE MOTOR ; 150HP 1780RPM 3PH 60HZ 444T 1868M OPEN

BALDOR-RELIANCE

Part # EM2558T-4

BDI # 127256

Features

Enclosure: ODP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2559T-4

COMPARE

EM2559T-4

Description
EM2559T-4 GENERAL PURPOSE MOTOR ; 125HP 1775RPM 3PH 60HZ 405T 4488M OPSB F

BALDOR-RELIANCE

Part # EM2559T-4

BDI # 127259

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 125HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY