50B25
Description
50B25 ROLLER CHAIN SPROCKET ; 5/8" P 25T 3/4" MIN PLAIN BORE
Part # 50B25
BDI # 621969
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Global Part Number GPN:
36252
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
D50B25H
Description
D50B25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B25H
BDI # 607847
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Duplex Type
Global Part Number GPN:
30636
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
50BS25 1
Description
50BS25 1 ROLLER CHAIN SPROCKET ; 5/8" P 25T 1" BORE
Part # 50BS25 1
BDI # 621483
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
33205
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50BS25 1 1/4
Description
50BS25 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 25T 1-1/4" BORE
Part # 50BS25 1 1/4
BDI # 621485
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
34029
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore