H50SDS28
Description
H50SDS28 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 28T QD-BUSH W/HT
Part # 50SDS28H
BDI # 920265
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
TL28H100
Description
TL28H100 TIMING PULLEY ; 4.456" PD 28T BORE FOR 2012 BUSH
Part # 78817049
BDI # 1135924
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
40BTB28
Description
40BTB28 ROLLER CHAIN SPROCKET ; 1/2" 28T BORE FOR 1610 BUSHING
Part # 40BTB28
BDI # 620136
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32068
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
8MX-28S-12
Description
8MX-28S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181028
BDI # 1117371
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
14MX-28S-37
Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193028
BDI # 1094879
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed