YSM12F21HX5/8
Description
YSM12F21HX5/8 BEVEL/MITER GEAR ; 5/8" BORE 1-3/4" PITCH DIA 12 DP PITCH
Part # 1228808
BDI # 321254
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
44.45