9105PPG
Description
9105PPG DEEP GROOVE RADIAL BALL BEARING ; 25MM BORE 47MM OD 12MM WD
Part # 9105PPG
BDI # 1352278
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269389
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
488505
Description
488505 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 488505
BDI # 662758
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
Yes
INS-ER-DL-012
Description
INS-ER-DL-012 INSERT BALL BRG ; 3/4" BORE X 2.064" OD X 1.292" W
Part # 128870
BDI # 260166
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18.263
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
32.817
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
6306 2RSNRJEM
Description
6306 2RSNRJEM DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD 2-SEALS
Part # 6306 2RSNRJEM
BDI # 21988003
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2684
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
W 6201-2RS1NR/W64F
Description
W 6201-2RS1NR/W64F DEEP GROOVE BALL BRG ; SOLID OIL
Part # W 6201-2RS1NR/W64F
BDI # 22785131
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal | Standard Synthetic Base Oil Food Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes