120F35
Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING
Part # 120F35
BDI # 615155
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
QD Bushing
Global Part Number GPN:
31229
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Global Part Number GPN:
36262
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
60BTB35
Description
60BTB35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR 2012 BUSHING
Part # 60BTB35
BDI # 623434
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32203
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
35B35
Description
35B35 ROLLER CHAIN SPROCKET ; 3/8" P 35T 5/8" MIN PLAIN BORE
Part # 35B35
BDI # 618943
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Global Part Number GPN:
36123
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
60BS35 1 1/4
Description
60BS35 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-1/4" BORE
Part # 60BS35 1 1/4
BDI # 623034
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
34116
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore