5207MFF
Description
5207MFF ANG CONTACT BALL BRG ; 35MM BORE 72MM OD 27MM WD
Part # 5207MFF
BDI # 662828
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256144
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
R24FF
Description
R24FF DEEP GROOVE BALL BRG ; 1-1/2" BORE 2-5/8" OD 9/16" WD
Part # R24FF
BDI # 663328
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4295
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6208ZZC3
Description
6208ZZC3 DEEP GROOVE BALL BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208ZZC3
BDI # 1412912
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5802
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
9111KDD FS899E
Description
9111KDD FS899E DEEP GRV RADIAL BALL BRG
Part # 9111KDD FS899E
BDI # 1352335
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6308-2Z/C3
Description
6308-2Z/C3 DEEP GROOVE BALL BRG ; 40MMX90MMX23MM SR 2 MTL SHLD
Part # 6308-2Z/C3
BDI # 1415204
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2411
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No