CEM4103T
Description
CEM4103T GENERAL PURPOSE AC MOTOR ; 25HP 284TC FRM 1800RPM 230/460VAC
Part # CEM4103T
BDI # 125831
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted