Page 1 of 2

Next

Compare
9SC35

COMPARE

9SC35

Description
9SC35 COUPLING SPACER FLANGE

DODGE

Part # 022010

BDI # 240359

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8SC44

COMPARE

8SC44

Description
8SC44 SLEEVE CPLG FLANGE ; 8 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8SC44

BDI # 624390

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 52.4
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5SC35

COMPARE

5SC35

Description
5SC35 COUPLING SPACER FLANGE

DODGE

Part # 022000

BDI # 240349

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.29
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6SC35

COMPARE

6SC35

Description
6SC35 COUPLING SPACER FLANGE

DODGE

Part # 022001

BDI # 240350

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 32.512
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6SC35

COMPARE

6SC35

Description
6SC35 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 6SC35

BDI # 991885

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY