MCFE 26 SB
Description
MCFE 26 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1626031401
BDI # 344863
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20489
CFH 7/8 S
Description
CFH 7/8 S CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # 2080510000
BDI # 347197
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22546
MCF 30 SB
Description
MCF 30 SB CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH
Part # 1630015001
BDI # 344756
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20941
CFE 3/4 SB
Description
CFE 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060212000
BDI # 344077
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20442
CCF 1 1/4 SB
Description
CCF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # 2121112000
BDI # 1402421
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20687