NS815-25T 1-7/16IN KWSS

COMPARE

NS815-25T 1-7/16IN KWSS

Description
NS815-25T 1-7/16IN KWSS SPROCKET ; 614-31-4 MOLDED SPLIT

REXNORD

Part # 9120202

BDI # 18145659

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS815-27T 1IN KWSS

COMPARE

NS815-27T 1IN KWSS

Description
NS815-27T 1IN KWSS SPROCKET ; 614-41-1 MOLDED SPLIT

REXNORD

Part # 9120256

BDI # 18145660

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.56
Other Features: With Set Screw
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815-23R1.44-DS-SS

COMPARE

815-23R1.44-DS-SS

Description
815-23R1.44-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 815-23R1.44-DS-SS

BDI # 336345

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.59
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815-21R1.44-DS-SS

COMPARE

815-21R1.44-DS-SS

Description
815-21R1.44-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 815-21R1.44-DS-SS

BDI # 336318

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.08
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY