NS815-25T 1-7/16IN KWSS
Description
NS815-25T 1-7/16IN KWSS SPROCKET ; 614-31-4 MOLDED SPLIT
Part # 9120202
BDI # 18145659
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-27T 1IN KWSS
Description
NS815-27T 1IN KWSS SPROCKET ; 614-41-1 MOLDED SPLIT
Part # 9120256
BDI # 18145660
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore