16LF100X3/4
Description
16LF100X3/4 TIMING PULLEY ; 3/4" BORE 1" WD 3/8" PIT L
Part # 1054790
BDI # 324888
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
35BS16HT 3/4
Description
35BS16HT 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 16T HT 3/4" BORE
Part # 35BS16HT 3/4
BDI # 618674
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
32530
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
25B16
Description
25B16 ROLLER CHAIN SPROCKET ; 1/4" P 16T 1/4" MIN PLAIN BORE
Part # 25B16
BDI # 617867
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Global Part Number GPN:
36078
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
TL16H100-1108
Description
TL16H100-1108 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113684
BDI # 255347
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.12
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573497
Pitch Diameter - Millimeter:
64.68