8MX-36S-36
Description
8MX-36S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183036
BDI # 1117408
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
50BTB36
Description
50BTB36 ROLLER CHAIN SPROCKET ; 5/8" P 36T BORE FOR 2012 BUSHING
Part # 50BTB36
BDI # 621926
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32152
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
30-SPK2-IDL
Description
30-SPK2-IDL IDLER PULLEY ; 30MM BORE 30MM BW 8M 8MM BP 36T
Part # 77201750
BDI # 1103774
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.555
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
30
40SDS36
Description
40SDS36 ROLLER CHAIN SPROCKET ; 1/2" P 36T BORE FOR SDS BUSHING
Part # 40SDS36
BDI # 620322
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30927
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
9867
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed