Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Pitch:
32 DP
Other Features:
Minimum Bore 3/16
Global Part Number GPN:
666974
Pressure Angle:
14-1/2 Degree
WB1630
Description
WB1630 WORM GEAR ; 1-7/8" PITCH DIA 16 DP 5/16" FACE WIDTH
Part # WB1630
BDI # 612746
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Other Features:
Web Style | Minimum Bore 5/16
Global Part Number GPN:
667167
Pressure Angle:
14-1/2 Degree
W1220Q
Description
W1220Q WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH
Part # W1220Q
BDI # 612866
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Plain Style | Minimum Bore 1/2
Global Part Number GPN:
667184
Pressure Angle:
14-1/2 Degree
Features
Overall Thickness - Millimeter:
12.7
Overall Thickness - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Length - Millimeter:
1219.2
Pressure Angle:
14-1/2 Degree
Length - Inch:
48
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666882
Pressure Angle:
14-1/2 Degree