P2B520-ISAF-307L
Description
P2B520-ISAF-307L; 070962 PILLOW BLK BRG ; NON RETURNABLE
Part # 070962
BDI # 247467
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.664
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
114
UKF211+H2311
Description
UKF211+H2311 FLANGED BLOCK BEARING ; 50MM BORE 184MM BOLT CIRCLE 4 HOLE
Part # UKF211+H2311
BDI # 123280
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
59
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
535123
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
184
P2B520-ISAF-307LE
Description
P2B520-ISAF-307LE; 070966 PILLOW BLK BRG ; NON RETURNABLE
Part # 070966
BDI # 247471
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
105.664
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
114