AOM3542
Description
AOM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56 3416M TEAO F1
Part # AOM3542
BDI # 125134
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EL3501
Description
EL3501 GENERAL PURPOSE AC MOTOR ; .33HP 1740RPM 1PH 60HZ 56 3418LC TEFC F1
Part # EL3501
BDI # 127121
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted