VECP2332T
Description
VECP2332T SEVERE DUTY MOTOR ; 10HP 1180RPM 3PH 60HZ 256TC 0960M TEFC F
Part # VECP2332T
BDI # 130793
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.69
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VECP3764T
Description
VECP3764T SEVERE DUTY MOTOR ; 3HP 1165RPM 3PH 60HZ 213TC 0738M TEFC F1
Part # VECP3764T
BDI # 130817
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.23
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VECP4100T
Description
VECP4100T SEVERE DUTY MOTOR ; 15HP 1175RPM 3PH 60HZ 284TC 1046M TEFC F
Part # VECP4100T
BDI # 130825
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.58
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VECP3768T
Description
VECP3768T SEVERE DUTY MOTOR ; 5HP 1160RPM 3PH 60HZ 215TC 0748M TEFC F1
Part # VECP3768T
BDI # 130818
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.23
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VECP2276T
Description
VECP2276T SEVERE DUTY MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC
Part # VECP2276T
BDI # 130792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.69
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face