Features
Component:
Vertical Split Cover
Width - Millimeter:
62.713
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.25
Outside Diameter - Millimeter:
387.35
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
2.469
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
15096
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
5
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
QD Bushing
Global Part Number GPN:
31272
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
41BS96 1 3/8
Description
41BS96 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS96 1 3/8
BDI # 620640
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
With 2 Set Screw
Global Part Number GPN:
34213
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Finished Bore
P9014M40-3020
Description
90-14M-40-3020 SPROCKET ; HTS TB 40 3020
Part # P9014M40-3020
BDI # 610555
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577851
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed